Motion
GRF18301256.16

GROVE GEAR
GRF18301256.16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
Mi Item #19050530
MFR #GRF18301256.16
Price$3,511.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18301256.16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
Mi Item #19050530
MFR #GRF18301256.16

Mfr description
GRF18301256.16 GR-WFHMQ818-15-HR-56-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,511.87/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    27 lbs, 12.247 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-WFHMQ818-15-HR-56-16
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)