Motion
GRF18302043.16

GROVE GEAR
GRF18302043.16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19050534
MFR #GRF18302043.16
List Price$3,402.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18302043.16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19050534
MFR #GRF18302043.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,402.97/each for your price

Overview

Mfr description
GRF18302043.16 GR-WFHMQ818-30-HR-56-16

Specifications

  • Ratio
    30:1
  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-WFHMQ818-30-HR-56-16
  • Weight
    27 lbs, 12.247 kg
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought