Motion
GRF18302253.12

GROVE GEAR
GRF18302253.12

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050536
MFR #GRF18302253.12
List Price$3,402.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18302253.12

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050536
MFR #GRF18302253.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,402.97/each for your price

Overview

Mfr description
GRF18302253.12 GR-WFHMQ818-5-HL-56-12

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Max Input Horsepower
    2.6 hp
  • Horsepower Rating Normal Duty
    2.6 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    0.7500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    436 in/lb;49.26 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-WFHMQ818-5-HL-56-12
  • Weight
    27 lbs, 12.247 kg
  • Horsepower
    2.6 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    5:1
  • Output
    2.422 hp
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in
  • Torque Rating (in-lb)
    436 in-lbs;49.26 Nm
  • Bore Diameter
    0.7500 in, 19.05 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Cast Iron Single-Reduction Worm Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought