Motion
GRF18401114.14

GROVE GEAR
GRF18401114.14

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19050540
MFR #GRF18401114.14
List Price$3,951.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18401114.14

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19050540
MFR #GRF18401114.14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,951.35/each for your price

Overview

Mfr description
GRF18401114.14

Specifications

  • Ratio
    150:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-DXFHMQ818-150-HL1-56-14
  • Weight
    46 lbs, 20.865 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    150:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text