Motion
GRF24001232.16

GROVE GEAR
GRF24001232.16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140 Frame
Mi Item #19050546
MFR #GRF24001232.16
Price$3,785.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF24001232.16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140 Frame
Mi Item #19050546
MFR #GRF24001232.16

Mfr description
GRF24001232.16 GR-FHMQ824-15-HR-140-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,785.73/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    50 lbs, 22.68 kg

Details

  • Manufacturer Catalog Number
    GR-FHMQ824-15-HR-140-16
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)