1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
GRF24001260.23
Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #
19050555
MFR #
GRF24001260.23
Price
$3,785.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR GRF24001260.23
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
GRF24001260.23
Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #
19050555
MFR #
GRF24001260.23
Mfr description
GRF24001260.23 GR-FHMQ824-40-HR-140-23
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3,785
.73
/each
Add to Cart
Specifications
Dimensions
Case Size
824
Manufacturer Reducer Size
824
NEMA / IEC Frame Size
140
Nominal Ratio
40:1
Ratio
40:1
Weight
50 lbs, 22.68 kg
Details
Manufacturer Catalog Number
GR-FHMQ824-40-HR-140-23
Series
GR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items