Motion
GRF24001326.23

GROVE GEAR
GRF24001326.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19050564
MFR #GRF24001326.23
List Price$3,668.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF24001326.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19050564
MFR #GRF24001326.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,668.35/each for your price

Overview

Mfr description
GRF24001326.23 GR-FHMQ824-7.5-HR-140-23

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    7.5:1
  • Max Input Horsepower
    3.992 hp
  • Horsepower Rating Normal Duty
    3.992 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    995 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ824-7.5-HR-140-23
  • Weight
    50 lbs, 22.68 kg
  • Horsepower
    3.992 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7.5:1
  • Output
    3.685 hp
  • Shaft Diameter
    0.8750 in
  • Torque Rating (in-lb)
    995 in-lbs
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Cast Iron Single-Reduction Worm Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text