Motion
GRF24001565.23

GROVE GEAR
GRF24001565.23

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #19050575
MFR #GRF24001565.23
List Price$3,668.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF24001565.23

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #19050575
MFR #GRF24001565.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,668.35/each for your price

Overview

Mfr description
GRF24001565.23 GR-FHMQ824-20-HL-140-23

Specifications

  • Case Size
    824
  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-FHMQ824-20-HL-140-23
  • Manufacturer Reducer Size
    824
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Series
    GR
  • Weight
    50 lbs, 22.68 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text