Motion
GRF24002156.20

GROVE GEAR
GRF24002156.20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19050582
MFR #GRF24002156.20
List Price$4,463.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF24002156.20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19050582
MFR #GRF24002156.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,463.65/each for your price

Overview

Mfr description
GRF24002156.20 GR-FHM824-100-HL-56-20

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-FHM824-100-HL-56-20
  • Weight
    51 lbs, 23.13 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought