Motion
GRF24002256.23

GROVE GEAR
GRF24002256.23

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56 Frame
Mi Item #19050585
MFR #GRF24002256.23
Price$3,785.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF24002256.23

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56 Frame
Mi Item #19050585
MFR #GRF24002256.23

Mfr description
GRF24002256.23 GR-FHMQ824-10-HL-56-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,785.73/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    50 lbs, 22.68 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-FHMQ824-10-HL-56-23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)