Motion
GRF24002303.20

GROVE GEAR
GRF24002303.20

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19050599
MFR #GRF24002303.20
List Price$3,668.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF24002303.20

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19050599
MFR #GRF24002303.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,668.35/each for your price

Overview

Mfr description
GRF24002303.20 GR-FHMQ824-10-HL-140-20

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-FHMQ824-10-HL-140-20
  • Weight
    50 lbs, 22.68 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text