Motion
GRF24301272.24

GROVE GEAR
GRF24301272.24

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19050624
MFR #GRF24301272.24
List Price$4,661.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF24301272.24

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19050624
MFR #GRF24301272.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,661.13/each for your price

Overview

Mfr description
GRF24301272.24 GR-WFHMQ824-40-HR-56-24

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-WFHMQ824-40-HR-56-24
  • Weight
    50 lbs, 22.68 kg
  • Nominal Ratio
    40:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought