Motion
GRF26001280.23

GROVE GEAR
GRF26001280.23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19050648
MFR #GRF26001280.23
List Price$4,168.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26001280.23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19050648
MFR #GRF26001280.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,168.04/each for your price

Overview

Mfr description
GRF26001280.23 GR-FHMQ826-15-HR-56-23

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-FHMQ826-15-HR-56-23
  • Weight
    59 lbs, 26.76 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text