Motion
GR-FHMQ826-40-HR-56-23

GROVE GEAR
GR-FHMQ826-40-HR-56-23

GR-FHMQ826-40-HR-56-23
MI ITEM #19050650
MFR #GR-FHMQ826-40-HR-56-23
List Price$4,168.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-FHMQ826-40-HR-56-23

GR-FHMQ826-40-HR-56-23
MI ITEM #19050650
MFR #GR-FHMQ826-40-HR-56-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,168.04/each for your price

Overview

Mfr description
GRF26001284.23 GR-FHMQ826-40-HR-56-23

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    1.287 hp
  • Horsepower Rating Normal Duty
    1.287 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Housing Width
    6.5000 in
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ826-40-HR-56-23
  • Weight
    59 lbs, 26.762 kg
  • Input Style
    C-Face Quill
  • Output
    1.287 hp;0.96 kw
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    1854 in-lbs;209.474 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text