Motion
GRF26002116.20

GROVE GEAR
GRF26002116.20

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050674
MFR #GRF26002116.20
List Price$4,110.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26002116.20

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050674
MFR #GRF26002116.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,110.15/each for your price

Overview

Mfr description
GRF26002116.20 GR-FHMQ826-40-HL-56-20

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.695 hp
  • Horsepower Rating Normal Duty
    1.695 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    1854 in/lb;209.474 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Housing Length
    7.1200 in, 180.80 mm
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    7.1250 in, 180.97 mm
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-FHMQ826-40-HL-56-20
  • Weight
    59 lbs, 26.76 kg
  • Horsepower
    1.695 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1854 in-lbs;209.474 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text