Motion
GRF26002234.23

GROVE GEAR
GRF26002234.23

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56 Frame
MI ITEM #19050677
MFR #GRF26002234.23
List Price$5,071.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26002234.23

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56 Frame
MI ITEM #19050677
MFR #GRF26002234.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,071.71/each for your price

Overview

Mfr description
GRF26002234.23 GR-FHM826-25-HL-56-23

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-FHM826-25-HL-56-23
  • Weight
    60 lbs, 27.216 kg
  • Nominal Ratio
    25:1
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text