Motion
GRF26002236.23

GROVE GEAR
GRF26002236.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.6300 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050678
MFR #GRF26002236.23
List Price$4,168.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26002236.23

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.6300 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050678
MFR #GRF26002236.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,168.04/each for your price

Overview

Mfr description
GRF26002236.23 GR-FHM826-40-HL-56-23

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.695 hp
  • Horsepower Rating Normal Duty
    1.695 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    1854 in/lb;209.474 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Dimensions
    7.3800 in x 5.0000 in x 8.1600 in, 187.45 mm x 127 mm x 207.26 mm
  • Housing Height
    8.1600 in, 207.26 mm
  • Housing Length
    7.3800 in, 187.45 mm
  • Housing Width
    8.1200 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    7.3800 in, 187.45 mm
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHM826-40-HL-56-23
  • Weight
    60 lbs, 27.216 kg
  • Horsepower
    1.695 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    1.287 hp;0.96 kw
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    1854 in-lbs;209.474 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Bore Length
    2.9400 in;74.68 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    826
  • Width
    5.0000 in, 127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought