Overview
Mfr description
GRF26002631.23 GR-FHMQ826-50-HR-56-23
Specifications
- NEMA / IEC Frame Size56C
- SeriesGR
- Manufacturer Reducer Size262
- Manufacturer Catalog NumberGR-FHMQ826-50-HR-56-23
- Weight59 lbs, 26.76 kg
- Gearbox Component TypeGearbox
- Case Size262
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data