Motion
GRF260604.23

GROVE GEAR
GRF260604.23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19050701
MFR #GRF260604.23
List Price$3,621.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF260604.23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19050701
MFR #GRF260604.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,621.71/each for your price

Overview

Mfr description
GRF260604.23 GR-FH826-15-HR-23

Specifications

  • Ratio
    15:1
  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    26
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FH826-15-HR-23
  • Weight
    55 lbs, 24.95 kg
  • Nominal Ratio
    15:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text