Motion
GRF26301267.20

GROVE GEAR
GRF26301267.20

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19050703
MFR #GRF26301267.20
List Price$5,543.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26301267.20

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19050703
MFR #GRF26301267.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,543.36/each for your price

Overview

Mfr description
GRF26301267.20 GR-WFHMQ826-10-HR-140-20

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-WFHMQ826-10-HR-140-20
  • Weight
    59 lbs, 26.762 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought