Motion
GRF26401048.18

GROVE GEAR
GRF26401048.18

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19050714
MFR #GRF26401048.18
List Price$5,771.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26401048.18

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19050714
MFR #GRF26401048.18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,771.12/each for your price

Overview

Mfr description
GRF26401048.18 GR-DXFHM826-50-HL1-56-18

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-DXFHM826-50-HL1-56-18
  • Weight
    82 lbs, 37.195 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought