Motion
GRF26401103.16

GROVE GEAR
GRF26401103.16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19050715
MFR #GRF26401103.16
List Price$5,771.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26401103.16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19050715
MFR #GRF26401103.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,771.12/each for your price

Overview

Mfr description
GRF26401103.16 GR-DXFHMQ826-20-HL1-56-16

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-DXFHMQ826-20-HL1-56-16
  • Weight
    81 lbs, 36.74 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought