Motion
GRF26401126.19

GROVE GEAR
GRF26401126.19

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
MI ITEM #19050716
MFR #GRF26401126.19
List Price$7,022.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26401126.19

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
MI ITEM #19050716
MFR #GRF26401126.19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,022.38/each for your price

Overview

Mfr description
GRF26401126.19

Specifications

  • Ratio
    40:1
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-DXFHMQ826-40-HL1-140-19
  • Weight
    81 lbs, 36.7 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought