Motion
GRF26405112.23

GROVE GEAR
GRF26405112.23

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19050717
MFR #GRF26405112.23
List Price$5,771.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26405112.23

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19050717
MFR #GRF26405112.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,771.12/each for your price

Overview

Mfr description
GRF26405112.23

Specifications

  • Case Size
    826
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-DXFHMQ826-100-HR1-56-23
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Style
    C-Face Quill
  • Weight
    54 lbs, 24.49 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought