Motion
GRF30001303.23

GROVE GEAR
GRF30001303.23

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
MI ITEM #19050726
MFR #GRF30001303.23
List Price$4,846.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF30001303.23

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
MI ITEM #19050726
MFR #GRF30001303.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,846.87/each for your price

Overview

Mfr description
GRF30001303.23 GR-FHMQ830-10-HR-180-23

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-FHMQ830-10-HR-180-23
  • Weight
    79 lbs, 35.83 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought