Motion
GRF30001593.24

GROVE GEAR
GRF30001593.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050741
MFR #GRF30001593.24
List Price$4,846.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF30001593.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050741
MFR #GRF30001593.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,846.87/each for your price

Overview

Mfr description
GRF30001593.24 GR-FHMQ830-5-HL-180-24

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.093 hp
  • Horsepower Rating Normal Duty
    9.093 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1544 in/lb;174.45 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    9.0000 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ830-5-HL-180-24
  • Weight
    79 lbs, 35.834 kg
  • Horsepower
    9.093 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    5:1
  • Output
    8.573 hp;6.393 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    1544 in-lbs;174.45 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text