Motion
GRF30002257.31

GROVE GEAR
GRF30002257.31

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 180 Frame
MI ITEM #19050746
MFR #GRF30002257.31
List Price$4,846.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF30002257.31

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 180 Frame
MI ITEM #19050746
MFR #GRF30002257.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,846.87/each for your price

Overview

Mfr description
GRF30002257.31 GR-FHM830-20-HL-180-31

Specifications

  • Ratio
    20:1
  • Case Included
    Yes
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-FHM830-20-HL-180-31
  • Weight
    80 lbs, 36.287 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text