Motion
GRF30002286.20

GROVE GEAR
GRF30002286.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56 Frame
MI ITEM #19050753
MFR #GRF30002286.20
List Price$4,846.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF30002286.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56 Frame
MI ITEM #19050753
MFR #GRF30002286.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,846.87/each for your price

Overview

Mfr description
GRF30002286.20 GR-FHMQ830-60-HL-56-20

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-FHMQ830-60-HL-56-20
  • Weight
    79 lbs, 35.83 kg
  • Nominal Ratio
    20:1
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text