Motion
GRF30202099.24

GROVE GEAR
GRF30202099.24

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56C Frame
MI ITEM #19050785
MFR #GRF30202099.24
List Price$8,063.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF30202099.24

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56C Frame
MI ITEM #19050785
MFR #GRF30202099.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,063.61/each for your price

Overview

Mfr description
GRF30202099.24 GR-DFHMQ830-600-HL2-56-24

Specifications

  • Ratio
    600:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DFHMQ830-600-HL2-56-24
  • Weight
    100 lbs, 45.359 kg
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought