Motion
GRF32001298.23

GROVE GEAR
GRF32001298.23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19050805
MFR #GRF32001298.23
List Price$5,961.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF32001298.23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19050805
MFR #GRF32001298.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,961.27/each for your price

Overview

Mfr description
GRF32001298.23 GR-FHMQ832-60-HR-140-23

Specifications

  • Ratio
    60:1
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-FHMQ832-60-HR-140-23
  • Weight
    87 lbs, 39.463 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought