Motion
GR-FHMQ832-50-HL-56-20

GROVE GEAR
GR-FHMQ832-50-HL-56-20

GR-FHMQ832-50-HL-56-20
MI ITEM #19050812
MFR #GR-FHMQ832-50-HL-56-20
List Price$5,961.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-FHMQ832-50-HL-56-20

GR-FHMQ832-50-HL-56-20
MI ITEM #19050812
MFR #GR-FHMQ832-50-HL-56-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,961.27/each for your price

Overview

Mfr description
GRF32001539.20 GR-FHMQ832-50-HL-56-20

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    2.462 hp
  • Horsepower Rating Normal Duty
    1.841 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Housing Width
    6.5000 in
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ832-50-HL-56-20
  • Weight
    87 lbs, 39.46 kg
  • Input Style
    C-Face Quill
  • Output
    1.841 hp;1.373 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    3315 in-lbs;374.544 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text