Motion
GRF32001546.31

GROVE GEAR
GRF32001546.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19050815
MFR #GRF32001546.31
List Price$5,961.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF32001546.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19050815
MFR #GRF32001546.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,961.27/each for your price

Overview

Mfr description
GRF32001546.31 GR-FHMQ832-40-HL-140-31

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.926 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    3303 in/lb;373.189 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Dimensions
    8.7500 in x 5.7500 in x 9.3800 in, 222.25 mm x 146.05 mm x 238.25 mm
  • Housing Height
    9.3800 in, 238.25 mm
  • Housing Length
    8.7500 in, 222.25 mm
  • Housing Width
    9.0000 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    8.7500 in, 222.25 mm
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ832-40-HL-140-31
  • Weight
    87 lbs, 39.463 kg
  • Horsepower
    2 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    2.293 hp;1.71 kw
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Torque Rating (in-lb)
    3303 in-lbs;373.189 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    325
  • Width
    5.7500 in, 146.05 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text