Overview
Mfr description
GRF32001551.23 GR-FHMQ832-20-HL-180-23
Specifications
- NEMA / IEC Frame Size180
- SeriesGR
- Manufacturer Reducer Size832
- Manufacturer Catalog NumberGR-FHMQ832-20-HL-180-23
- Weight87 lbs, 39.46 kg
- Gearbox Component TypeGearbox
- Case Size832
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data