Motion
GRF32002606.24

GROVE GEAR
GRF32002606.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 0.8750 in Output Size, Hollow Output
MI ITEM #19050831
MFR #GRF32002606.24
List Price$5,379.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF32002606.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 0.8750 in Output Size, Hollow Output
MI ITEM #19050831
MFR #GRF32002606.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,379.74/each for your price

Overview

Mfr description
GRF32002606.24 GR-FH832-40-HR-24

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.293 hp
  • Horsepower Rating Normal Duty
    2.293 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    0.8750 in
  • Output Direction
    Hollow
  • Style
    Shaft
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    3303 in/lb;373.189 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/8 x 3.0000 in, 9.525 x 76.20 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    325
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FH832-40-HR-24
  • Weight
    83 lbs, 37.65 kg
  • Horsepower
    2.293 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    2.293 hp;1.71 kw
  • Shaft Diameter
    0.8750 in
  • Torque Rating (in-lb)
    3303 in-lbs;373.189 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text