Motion
GRF32002691.24

GROVE GEAR
GRF32002691.24

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 180 Frame
MI ITEM #19050839
MFR #GRF32002691.24
List Price$5,961.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF32002691.24

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 180 Frame
MI ITEM #19050839
MFR #GRF32002691.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,961.27/each for your price

Overview

Mfr description
GRF32002691.24 GR-FHMQ832-30-HL-180-24

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-FHMQ832-30-HL-180-24
  • Weight
    87 lbs, 39.46 kg
  • Nominal Ratio
    30:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text