Motion
GRF32401112.26

GROVE GEAR
GRF32401112.26

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.6250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050857
MFR #GRF32401112.26
List Price$7,471.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF32401112.26

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.6250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050857
MFR #GRF32401112.26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,471.50/each for your price

Overview

Mfr description
GRF32401112.26

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.872 hp
  • Horsepower Rating Normal Duty
    1.409 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.6250 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17.5 rpm
  • Maximum Output Torque
    5068 in/lb;572.6 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DXFHMQ832-100-HL1-56-26
  • Weight
    109 lbs, 49.4 kg
  • Horsepower
    1.409 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    1.409 hp;1.05 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.6300 in, 41.40 mm
  • Torque Rating (in-lb)
    5068 in-lbs;572.6 Nm
  • Bore Diameter
    1.6300 in, 41.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text