Motion
GR-FHMQ842-30-HR-180-24

GROVE GEAR
GR-FHMQ842-30-HR-180-24

GR-FHMQ842-30-HR-180-24
MI ITEM #19050866
MFR #GR-FHMQ842-30-HR-180-24
List Price$8,530.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-FHMQ842-30-HR-180-24

GR-FHMQ842-30-HR-180-24
MI ITEM #19050866
MFR #GR-FHMQ842-30-HR-180-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,530.64/each for your price

Overview

Mfr description
GRF42001283.24 GR-FHMQ842-30-HR-180-24

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    6.481 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Cast Iron
  • Housing Height
    9.5700 in
  • Housing Length
    9.5700 in, 243.08 mm
  • Housing Width
    9.0000 in
  • Series
    GR
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ842-30-HR-180-24
  • Weight
    164 lbs, 74.389 kg
  • Input Style
    C-Face Quill
  • Output
    5.517 hp;4.114 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    5960 in-lbs;673.39 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text