Motion
GR-FHMQ842-25-HR-180-35

GROVE GEAR
GR-FHMQ842-25-HR-180-35

GR-FHMQ842-25-HR-180-35
MI ITEM #19050869
MFR #GR-FHMQ842-25-HR-180-35
List Price$8,530.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-FHMQ842-25-HR-180-35

GR-FHMQ842-25-HR-180-35
MI ITEM #19050869
MFR #GR-FHMQ842-25-HR-180-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,530.64/each for your price

Overview

Mfr description
GRF42001306.35 GR-FHMQ842-25-HR-180-35

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    7.94 hp
  • Horsepower Rating Normal Duty
    7.94 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Cast Iron
  • Housing Width
    9.0000 in
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ842-25-HR-180-35
  • Weight
    164 lbs, 74.389 kg
  • Input Style
    C-Face Quill
  • Output
    6.946 hp;5.179 kw
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Torque Rating (in-lb)
    6254 in-lbs;706.605 Nm
  • Bore Diameter
    2.1880 in, 55.58 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text