Motion
GR-FHMQ842-100-HL-140-28

GROVE GEAR
GR-FHMQ842-100-HL-140-28

GR-FHMQ842-100-HL-140-28
MI ITEM #19050895
MFR #GR-FHMQ842-100-HL-140-28
List Price$7,003.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-FHMQ842-100-HL-140-28

GR-FHMQ842-100-HL-140-28
MI ITEM #19050895
MFR #GR-FHMQ842-100-HL-140-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,003.87/each for your price

Overview

Mfr description
GRF42002300.28 GR-FHMQ842-100-HL-140-28

Specifications

  • Case Included
    Yes
  • Input Type
    C-Face
  • Output Type
    Hollow
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-FHMQ842-100-HL-140-28
  • Weight
    164 lbs, 74.389 kg
  • Input Style
    C-Face
  • Sealing Type
    Double Lip Sael
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text