Motion
GRF42002306.35

GROVE GEAR
GRF42002306.35

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 180 Frame
MI ITEM #19050898
MFR #GRF42002306.35
List Price$8,530.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42002306.35

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 180 Frame
MI ITEM #19050898
MFR #GRF42002306.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,530.64/each for your price

Overview

Mfr description
GRF42002306.35 GR-FHMQ842-25-HL-180-35

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-FHMQ842-25-HL-180-35
  • Weight
    164 lbs, 74.389 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text