Motion
GRF42002309.35

GROVE GEAR
GRF42002309.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050901
MFR #GRF42002309.35
List Price$8,412.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42002309.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050901
MFR #GRF42002309.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,412.17/each for your price

Overview

Mfr description
GRF42002309.35 GR-FHMQ842-50-HL-180-35

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.389 hp
  • Horsepower Rating Normal Duty
    3 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    6170 in/lb;697.118 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Dimensions
    11.3800 in x 10.2500 in x 10.2500 in00 in, 289.05 mm x 260.35 mm x 260.35 mm
  • Housing Height
    10.2500 in, 260.35 mm
  • Housing Length
    11.3800 in, 289.05 mm
  • Housing Width
    10.2500 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ842-50-HL-180-35
  • Weight
    164 lbs, 74.389 kg
  • Horsepower
    3 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    3.426 hp;2.555 kw
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Torque Rating (in-lb)
    6170 in-lbs;697.118 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    425
  • Width
    10.2500 in, 260.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought