Motion
GRF42002337.31

GROVE GEAR
GRF42002337.31

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 250 Frame
MI ITEM #19050907
MFR #GRF42002337.31
List Price$8,412.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42002337.31

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 250 Frame
MI ITEM #19050907
MFR #GRF42002337.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,412.17/each for your price

Overview

Mfr description
GRF42002337.31 GR-FHMQ842-5-HL-250-31

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    250
  • Series
    GR
  • Manufacturer Reducer Size
    237
  • Manufacturer Catalog Number
    GR-FHMQ842-5-HL-250-31
  • Weight
    164 lbs, 74.389 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text