Motion
GRF42002642.35

GROVE GEAR
GRF42002642.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 4.2500 in Center Distance, C-Face Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050910
MFR #GRF42002642.35
List Price$8,530.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42002642.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 4.2500 in Center Distance, C-Face Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19050910
MFR #GRF42002642.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,530.64/each for your price

Overview

Mfr description
GRF42002642.35 GR-FHM842-25-HR-180-35

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.94 hp
  • Horsepower Rating Normal Duty
    7.94 hp
  • Input Type
    C-Face
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Hollow
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    6254 in/lb;706.605 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    10.2500 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHM842-25-HR-180-35
  • Weight
    172 lbs, 78.018 kg
  • Horsepower
    7.94 hp
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Output
    6.946 hp;5.179 kw
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Torque Rating (in-lb)
    6254 in-lbs;706.605 Nm
  • Bore Diameter
    2.1880 in, 55.58 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought