Overview
Mfr description
GRF42002803.32 GR-FHMQ842-30-HR-180-32
Specifications
- Ratio30:1
- NEMA / IEC Frame Size180
- SeriesGR
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-FHMQ842-30-HR-180-32
- Weight164 lbs
- Nominal Ratio30:1
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data