Motion
GRF42002808.30

GROVE GEAR
GRF42002808.30

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.8750 in Output Size, Hollow Output, 210TC Frame
MI ITEM #19050920
MFR #GRF42002808.30
List Price$8,530.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42002808.30

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.8750 in Output Size, Hollow Output, 210TC Frame
MI ITEM #19050920
MFR #GRF42002808.30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,530.64/each for your price

Overview

Mfr description
GRF42002808.30 GR-FHMQ842-7.5-HR-210-30

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    16.27 hp
  • Horsepower Rating Normal Duty
    16.27 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.8750 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    4148 in/lb;468.659 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    10.2500 in
  • Keyway Size
    5/16 x 5/32 in, 7.938 x 3.97 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ842-7.5-HR-210-30
  • Weight
    164 lbs
  • Horsepower
    16.27 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7.5:1
  • Output
    15.36 hp;11.454 kw
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    4148 in-lbs;468.659 Nm
  • Bore Diameter
    1.8750 in, 47.62 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought