Motion
GRF42002953.35

GROVE GEAR
GRF42002953.35

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 4.2500 in Center Distance, 180 Frame
MI ITEM #19050924
MFR #GRF42002953.35
List Price$7,683.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42002953.35

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 4.2500 in Center Distance, 180 Frame
MI ITEM #19050924
MFR #GRF42002953.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,683.83/each for your price

Overview

Mfr description
GRF42002953.35 GR-FHMQ842-20-HL-180-35

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    20:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    180
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-FHMQ842-20-HL-180-35
  • Weight
    164 lbs, 74.389 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought