Motion
GRF42005106.00

GROVE GEAR
GRF42005106.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 180 Frame
MI ITEM #19050927
MFR #GRF42005106.00
List Price$6,763.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42005106.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 180 Frame
MI ITEM #19050927
MFR #GRF42005106.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,763.95/each for your price

Overview

Mfr description
GRF42005106.00 GR-FMQ842-60-RR-180

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-FMQ842-60-RR-180
  • Weight
    161 lbs, 73.028 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought