Motion
GRF42005121.00

GROVE GEAR
GRF42005121.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 250 Frame
MI ITEM #19050929
MFR #GRF42005121.00
List Price$6,763.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42005121.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 250 Frame
MI ITEM #19050929
MFR #GRF42005121.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,763.95/each for your price

Overview

Mfr description
GRF42005121.00 GR-FMQ842-5-RR-250

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    250
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-FMQ842-5-RR-250
  • Weight
    104 lbs, 47.17 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text