Motion
GRF42207074.24

GROVE GEAR
GRF42207074.24

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19050940
MFR #GRF42207074.24
List Price$10,903.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42207074.24

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19050940
MFR #GRF42207074.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,903.23/each for your price

Overview

Mfr description
GRF42207074.24

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Double Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.815 hp
  • Horsepower Rating Normal Duty
    2.815 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    18 rpm
  • Maximum Output Torque
    10140 in/lb;1145.66 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-DFHMQ842-100-HR1-140-24
  • Weight
    193 lbs, 87.54 kg
  • Horsepower
    2.815 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    2.815 hp;2.1 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    10140 in-lbs;1145.66 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text