Motion
GRF42211064.32

GROVE GEAR
GRF42211064.32

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, 56 Frame
MI ITEM #19050943
MFR #GRF42211064.32
List Price$10,903.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42211064.32

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, 56 Frame
MI ITEM #19050943
MFR #GRF42211064.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,903.23/each for your price

Overview

Mfr description
GRF42211064.32 GR-DFHMQ842-750-HR5-56-32

Specifications

  • Ratio
    750:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DFHMQ842-750-HR5-56-32
  • Weight
    333 lbs, 151.046 kg
  • Nominal Ratio
    750:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought